Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G0286851| Mfr #: 4HD-I-12D

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-9/16"
Stroke Range: 1/8" to 1"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286851 Mfr #: 4HD-I-12D
Width: 1-9/16"Stroke Range: 1/8" to 1"
Terminals: Solder LugDuty Cycle: Intermittent
Pull @ 1/4 In. Stroke: 11.0 oz.Pull @ 5/8 In. Stroke: 3.0 oz.
Coil Resistance: 4.7 ohmPull @ 1/2 In. Stroke: 4.0 oz.
Pull @ 3/8 In. Stroke: 5.0 oz.Seated Watts: 32.3
Item: SolenoidMounting Holes: 8-32 UNC-2B (8 Holes)
Pull Force Range: 20.0 to 130.0 oz.Coil Insulation: Class 105
Length: 2-3/16"Solenoid Type: Box Frame
Seated Amps: 2.6ACoil Volts: 12VDC
Pull @ 1/8 In. Stroke: 18.0 oz.Pull @ 3/4 In. Stroke: 2.0 oz.
Body Length: 2-3/16"Depth: 1-5/8"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 2-1/8"
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 2 3/16 In., Length 2 3/16 In., Width 1 9/16 In., Depth 1 5/8 In., Coil Volts 12DC, Seated Amps 2.6A, Seated Watts 32.3, Coil Resistance (Ohms) 4.68, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 2 1/8 In., Standards UL, RoHs

Reviews