Solenoid, Box Fram, 1/8 - 1/2in, Intermitnt

GUARDIAN ELECTRIC| Zoro #: G2159236| Mfr #: 22-I-24D

$17.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Stroke Range: 1/8" to 1/2"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159236 Mfr #: 22-I-24D
Width: 3/4"Stroke Range: 1/8" to 1/2"
Terminals: Solder LugDuty Cycle: Intermittent
Pull @ 1/4 In. Stroke: 4.0 oz.Coil Resistance: 93.2 ohm
Pull @ 1/2 In. Stroke: 1.0 oz.Pull @ 3/8 In. Stroke: 2.0 oz.
Seated Watts: 6.5Item: Solenoid
Mounting Holes: 4-40 UNC-2B (2 Holes)Pull Force Range: 1.0 to 8.0 oz.
Coil Insulation: Class 105Length: 1-1/8"
Solenoid Type: Box FrameSeated Amps: 258mA
Coil Volts: 24VDCPull @ 1/8 In. Stroke: 10.0 oz.
Body Length: 1-1/8"Depth: 3/4"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 17/32"
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 3/4 In., Depth 3/4 In., Coil Volts 24DC, Seated Amps 258mA, Seated Watts 6.5, Coil Resistance (Ohms) 93.2, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 4-40 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 17/32 In., Standards UL, RoHs

Reviews