Solenoid, Box Fram, 1/8 - 1/2in, Intermitnt

GUARDIAN ELECTRIC| Zoro #: G2405453| Mfr #: 28P-I-24D

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15/16"
Stroke Range: 1/8" to 1/2"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405453 Mfr #: 28P-I-24D
Width: 15/16"Stroke Range: 1/8" to 1/2"
Terminals: Solder LugDuty Cycle: Intermittent
Pull @ 1/4 In. Stroke: 27.0 oz.Pull @ 5/8 In. Stroke: 8.0 oz.
Coil Resistance: 47.7 ohmPull @ 1/2 In. Stroke: 10.0 oz.
Pull @ 3/8 In. Stroke: 18.0 oz.Seated Watts: 12.8
Item: SolenoidMounting Holes: 6-32 UNC -2B (2 Holes)
Pull Force Range: 2.0 to 12.0 oz.Coil Insulation: Class 105
Length: 1-1/8"Solenoid Type: Box Frame
Seated Amps: 506mACoil Volts: 24VDC
Pull @ 1/8 In. Stroke: 46.0 oz.Pull @ 3/4 In. Stroke: 6.0 oz.
Body Length: 1-1/8"Depth: 1-3/16"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 3/8"
Pull @ 1 In. Stroke: 5.0 oz.Standards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 24DC, Seated Amps 506mA, Seated Watts 12.8, Coil Resistance (Ohms) 47.7, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 HOLES), From Mounting Holes to Plunger Hole 3/8 In., Standards UL, RoHs

Reviews