Solenoid, Box Fram, 1/8 - 1/2in, Intermitnt

GUARDIAN ELECTRIC| Zoro #: G1644413| Mfr #: 28-I-24D

$21.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644413 Mfr #: 28-I-24D
From Mounting Holes to Plunger Hole: 7/8"Pull @ 3/8 In. Stroke: 1.0 oz.
Length: 1-1/8"Standards: UL, RoHs
Coil Resistance: 47.4 ohmMaterial of Construction: Steel
Seated Amps: 506mASeated Watts: 12.8
Mounting Holes: 6-32 UNC -2B (2 Holes)Depth: 1-3/16"
Stroke Range: 1/8" to 1/2"Body Length: 1-1/8"
Width: 15/16"Terminals: Solder Lug
Pull @ 1/4 In. Stroke: 2.0 oz.Pull Force Range: 2.0 to 12.0 oz.
Pull @ 1/8 In. Stroke: 7.0 oz.Coil Insulation: Class 105
Duty Cycle: IntermittentCoil Volts: 24VDC
Item: SolenoidCountry of Origin (subject to change): United States

Product Description

Solenoid, Box Frame, Pull, Stroke Range 1/8 to 1/2 In., Pull Force Range 2 to 12 oz., Width (In.) 15/16, Depth (In.) 1-3/16, Length (In.) 1-1/8, Body Length (In.) 1-1/8, Coil Volts 24DC, Seated Amps 506mA, Seated Watts 12.8, Coil Resistance (Ohms) 47.4, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 Holes), 7/8 From Mounting Holes to Plunger Hole (In.), Standards UL, RoHs
Save 15%. Sign up for Z-mail.