KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Frame, 1/8 - 1 in, Continuous, Min. Qty 2

GUARDIAN ELECTRIC| Zoro #: G1650153| Mfr #: 4L-C-24D

$64.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 65.0 oz.
Stroke Range: 1/8" to 1"
Width: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650153 Mfr #: 4L-C-24D
Pull Force Range: 1.0 to 65.0 oz.Stroke Range: 1/8" to 1"
Width: 1-7/16"Pull @ 5/8 In. Stroke: 8.0 oz.
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 6.0 oz.
Standards: UL, RoHsPull @ 3/8 In. Stroke: 14.0 oz.
From Mounting Holes to Plunger Hole: 1-7/8"Coil Insulation: Class 105
Seated Amps: 235mAPull @ 1/4 In. Stroke: 20.0 oz.
Length: 2"Seated Watts: 5.9
Coil Volts: 24VDCBody Length: 2"
Coil Resistance: 102.0 ohmMounting Holes: 8-32 UNC-2B (8 Holes)
Terminals: Solder LugPull @ 1/2 In. Stroke: 12.0 oz.
Depth: 1-5/8"Pull @ 1/8 In. Stroke: 32.0 oz.
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Latching, Body Length 2 In., Length 2 In., Width 1 7/16 In., Depth 1 5/8 In., Coil Volts 24DC, Seated Amps 235mA, Seated Watts 5.9, Coil Resistance (Ohms) 102, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 7/8 In., Standards UL, RoHs

Reviews