KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Frame, 1/8 - 1 in, Continuous, Min. Qty 4

GUARDIAN ELECTRIC| Zoro #: G1393007| Mfr #: 11-C-240A

$25.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 4.0 to 13.0 oz.
Stroke Range: 1/8" to 1"
Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393007 Mfr #: 11-C-240A
Pull Force Range: 4.0 to 13.0 oz.Stroke Range: 1/8" to 1"
Width: 15/16"Pull @ 5/8 In. Stroke: 8.0 oz.
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 7.0 oz.
Standards: UL, RoHsPull @ 3/8 In. Stroke: 10.0 oz.
From Mounting Holes to Plunger Hole: 7/16"Coil Insulation: Class 105
Seated Amps: 920mAPull @ 1/4 In. Stroke: 11.0 oz.
Length: 1-13/16"Seated Watts: 12
Pull @ 1 In. Stroke: 4.0 oz.Coil Volts: 240VAC
Body Length: 1-13/16"Coil Resistance: 920.0 ohm
Mounting Holes: 6-32 UNC -2B (4 Holes)Terminals: Solder Lug
Pull @ 1/2 In. Stroke: 9.0 oz.Depth: 1-3/16"
Pull @ 1/8 In. Stroke: 13.0 oz.Material of Construction: Steel
Item: SolenoidCountry of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 13/16 In., Length 1 13/16 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 240AC, Seated Amps 920mA, Seated Watts 12, Coil Resistance (Ohms) 920, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 7/16 In., Standards UL, RoHs

Reviews