Solenoid, Box Frame, 1/8 - 1 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G0783413| Mfr #: 11HD-C-12D

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Coil Insulation: Class 105
Pull @ 1/8 In. Stroke: 24.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783413 Mfr #: 11HD-C-12D
Terminals: Solder LugCoil Insulation: Class 105
Pull @ 1/8 In. Stroke: 24.0 oz.Coil Resistance: 19.0 ohm
Pull Force Range: 1.0 to 35.0 oz.Length: 2"
Standards: UL, RoHSItem: Solenoid
Stroke Range: 1/8" to 1"Material of Construction: Steel
Mounting Holes: 8-32 UNC-2B (2 Holes)Seated Amps: 632mA
Duty Cycle: ContinuousWidth: 15/16"
Pull @ 1/4 In. Stroke: 20.0 oz.Seated Watts: 8
Coil Volts: 12VDCPull @ 1/2 In. Stroke: 18.0 oz.
From Mounting Holes to Plunger Hole: 2"Depth: 1-3/16"
Pull @ 5/8 In. Stroke: 17.0 oz.Pull @ 1 In. Stroke: 8.0 oz.
Body Length: 2"Solenoid Type: Box Frame
Pull @ 3/4 In. Stroke: 16.0 oz.Pull @ 3/8 In. Stroke: 19.0 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 2 In., Length 2 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 632mA, Seated Watts 8, Coil Resistance (Ohms) 19, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 2 In., Standards UL, RoHs

Reviews