Solenoid, Box Frame, 1/8 - 1 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1707912| Mfr #: 11P-C-240A

$43.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707912 Mfr #: 11P-C-240A
Terminals: Solder LugMaterial of Construction: Steel
Standards: UL, RoHsSolenoid Type: Box Frame
Item: SolenoidCoil Insulation: Class 105
Pull @ 3/4 In. Stroke: 3.0 oz.Depth: 1-3/16"
Coil Resistance: 920.0 ohmCoil Volts: 240VAC
Pull Force Range: 4.0 to 13.0 oz.Stroke Range: 1/8" to 1"
Pull @ 1 In. Stroke: 1.0 oz.Body Length: 1-13/16"
From Mounting Holes to Plunger Hole: 7/16"Seated Watts: 12
Pull @ 1/8 In. Stroke: 60.0 oz.Seated Amps: 50mA
Pull @ 1/4 In. Stroke: 20.0 oz.Mounting Holes: 6-32 UNC -2B (4 Holes)
Pull @ 3/8 In. Stroke: 18.0 oz.Duty Cycle: Continuous
Pull @ 1/2 In. Stroke: 13.0 oz.Width: 15/16"
Pull @ 5/8 In. Stroke: 5.0 oz.Length: 1-13/16"
Country of Origin (subject to change): United States

Product Description

Solenoid, Box Frame, Body Length 1 13/16 In., Length 1 13/16 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 240AC, Seated Amps 920mA, Seated Watts 12, Coil Resistance (Ohms) 920, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 7/16 In., Standards UL, RoHs

Product Reviews

Save 15%. Sign up for Z-mail.