Solenoid, Box Frame, 1/8 - 1 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1910912| Mfr #: 4-C-12D

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-9/16"
Stroke Range: 1/8" to 1"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910912 Mfr #: 4-C-12D
Width: 1-9/16"Stroke Range: 1/8" to 1"
Terminals: Solder LugDuty Cycle: Continuous
Pull @ 1/4 In. Stroke: 4.0 oz.Coil Resistance: 15.8 ohm
Pull @ 3/8 In. Stroke: 2.0 oz.Seated Watts: 9.6
Item: SolenoidMounting Holes: 8-32 UNC-2B (8 Holes)
Pull Force Range: 1.0 to 60.0 oz.Coil Insulation: Class 105
Length: 2"Solenoid Type: Box Frame
Seated Amps: 759mACoil Volts: 12VDC
Pull @ 1/8 In. Stroke: 7.0 oz.Depth: 1-5/8"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 1-7/8"
Body Length: 2"Standards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 2 In., Length 2 In., Width 1 9/16 In., Depth 1 5/8 In., Coil Volts 12DC, Seated Amps 759mA, Seated Watts 9.6, Coil Resistance (Ohms) 15.8, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 7/8 In., Standards UL, RoHs

Reviews