KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Frame, 1/8 - 1 in, Continuous, Min. Qty 2

GUARDIAN ELECTRIC| Zoro #: G0819603| Mfr #: 4L-C-12D

$49.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 65.0 oz.
Stroke Range: 1/8" to 1"
Width: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819603 Mfr #: 4L-C-12D
Pull Force Range: 1.0 to 65.0 oz.Stroke Range: 1/8" to 1"
Width: 1-7/16"Pull @ 5/8 In. Stroke: 2.0 oz.
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 1.0 oz.
Standards: UL, RoHsPull @ 3/8 In. Stroke: 4.0 oz.
From Mounting Holes to Plunger Hole: 1-7/8"Coil Insulation: Class 105
Seated Amps: 471mAPull @ 1/4 In. Stroke: 9.0 oz.
Length: 2"Seated Watts: 5.9
Coil Volts: 12VDCBody Length: 2"
Coil Resistance: 25.5 ohmMounting Holes: 8-32 UNC-2B (8 Holes)
Terminals: Solder LugPull @ 1/2 In. Stroke: 3.0 oz.
Depth: 1-5/8"Pull @ 1/8 In. Stroke: 14.0 oz.
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Latching, Body Length 2 In., Length 2 In., Width 1 7/16 In., Depth 1 5/8 In., Coil Volts 12DC, Seated Amps 471mA, Seated Watts 5.9, Coil Resistance (Ohms) 25.5, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 7/8 In., Standards UL, RoHs

Reviews