KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Frame, 1/8 - 1/2 in, Continus, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G0782415| Mfr #: 28L-C-12D

$45.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 10.0 oz.
Stroke Range: 1/8" to 1/2"
Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782415 Mfr #: 28L-C-12D
Pull Force Range: 1.0 to 10.0 oz.Stroke Range: 1/8" to 1/2"
Width: 15/16"Pull @ 5/8 In. Stroke: 2.0 oz.
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 1.0 oz.
Standards: UL, RoHsPull @ 3/8 In. Stroke: 6.0 oz.
From Mounting Holes to Plunger Hole: 7/8"Coil Insulation: Class 105
Seated Amps: 500mAPull @ 1/4 In. Stroke: 14.0 oz.
Length: 1-1/8"Seated Watts: 6.3
Coil Volts: 12VDCBody Length: 1-1/8"
Coil Resistance: 24.0 ohmMounting Holes: 6-32 UNC -2B (2 Holes)
Terminals: Solder LugPull @ 1/2 In. Stroke: 4.0 oz.
Depth: 1-3/16"Pull @ 1/8 In. Stroke: 20.0 oz.
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Latching, Body Length 1 1/8 In., Length 1 1/8 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 500mA, Seated Watts 6.3, Coil Resistance (Ohms) 24, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 HOLES), From Mounting Holes to Plunger Hole 7/8 In., Standards UL, RoHs

Reviews