Solenoid, Box Frame, 1/8 - 3/4 in, Continus

GUARDIAN ELECTRIC| Zoro #: G1933461| Mfr #: 11-C-12D

$19.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder LugCoil Insulation: Class 105Pull @ 1/8 In. Stroke: 336.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933461 Mfr #: 11-C-12D
Terminals: Solder LugCoil Insulation: Class 105
Pull @ 1/8 In. Stroke: 336.0 oz.Coil Resistance: 18.4 ohm
Pull Force Range: 1.0 to 21.0 oz.Length: 1-13/16"
Standards: UL, RoHSItem: Solenoid
Stroke Range: 1/8" to 3/4"Material of Construction: Steel
Mounting Holes: 6-32 UNC -2B (4 Holes)Seated Amps: 652mA
Duty Cycle: ContinuousWidth: 15/16"
Pull @ 1/4 In. Stroke: 240.0 oz.Seated Watts: 8.2
Coil Volts: 12VDCPull @ 1/2 In. Stroke: 200.0 oz.
From Mounting Holes to Plunger Hole: 1-1/16"Depth: 1-3/16"
Pull @ 5/8 In. Stroke: 195.0 oz.Pull @ 1 In. Stroke: 144.0 oz.
Body Length: 1-13/16"Solenoid Type: Box Frame
Pull @ 3/4 In. Stroke: 195.0 oz.Pull @ 3/8 In. Stroke: 200.0 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 13/16 In., Length 1 13/16 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 652mA, Seated Watts 8.2, Coil Resistance (Ohms) 18.4, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 1 1/16 In., Standards UL, RoHs

Reviews