SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solenoid, Box Frame, 1/8 - 3/4 in, Continus

GUARDIAN ELECTRIC| Zoro #: G1481356| Mfr #: 11P-C-12D

$23.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder LugCoil Insulation: Class 105Pull @ 1/8 In. Stroke: 107.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481356 Mfr #: 11P-C-12D
Terminals: Solder LugCoil Insulation: Class 105
Pull @ 1/8 In. Stroke: 107.0 oz.Coil Resistance: 18.4 ohm
Pull Force Range: 1.0 to 21.0 oz.Standards: UL, RoHs
Item: SolenoidStroke Range: 1/8" to 3/4"
Material of Construction: SteelMounting Holes: 6-32 UNC -2B (4 Holes)
Seated Amps: 652mADuty Cycle: Continuous
Width: 15/16"Pull @ 1/4 In. Stroke: 60.0 oz.
Seated Watts: 8.2Coil Volts: 12VDC
Pull @ 1/2 In. Stroke: 30.0 oz.From Mounting Holes to Plunger Hole: 5/8"
Depth: 1-3/16"Pull @ 5/8 In. Stroke: 15.0 oz.
Pull @ 1 In. Stroke: 5.0 oz.Length: 1-13/16"
Pull @ 3/4 In. Stroke: 12.0 oz.Pull @ 3/8 In. Stroke: 40.0 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 652mA, Seated Watts 8.2, Coil Resistance (Ohms) 18.4, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 5/8 In., Standards UL, RoHs

Reviews