KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Frame, 1/8 - 3/8 in, Continus, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G1955642| Mfr #: 22L-C-24D

$45.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 7.0 oz.
Stroke Range: 1/8" to 3/8"
Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955642 Mfr #: 22L-C-24D
Pull Force Range: 1.0 to 7.0 oz.Stroke Range: 1/8" to 3/8"
Width: 3/4"Duty Cycle: Continuous
Standards: UL, RoHsPull @ 3/8 In. Stroke: 4.0 oz.
From Mounting Holes to Plunger Hole: 17/32"Coil Insulation: Class 105
Seated Amps: 200mAPull @ 1/4 In. Stroke: 7.0 oz.
Length: 1-1/8"Seated Watts: 5
Coil Volts: 24VDCBody Length: 1-1/8"
Coil Resistance: 120.0 ohmMounting Holes: 4-40 UNC-2B (2 Holes)
Terminals: Solder LugPull @ 1/2 In. Stroke: 2.0 oz.
Depth: 3/4"Pull @ 1/8 In. Stroke: 12.0 oz.
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Latching, Body Length 1 1/8 In., Length 1 1/8 In., Width 3/4 In., Depth 3/4 In., Coil Volts 24DC, Seated Amps 200mA, Seated Watts 5, Coil Resistance (Ohms) 120, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 4-40 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 17/32 In., Standards UL, RoHs

Reviews