Solenoid, Box Frame, 1/8 - 3/8 in, Continus

GUARDIAN ELECTRIC| Zoro #: G2173455| Mfr #: 34-C-12D

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 7.0 oz.
Duty Cycle: Continuous
Body Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173455 Mfr #: 34-C-12D
Pull @ 1/4 In. Stroke: 7.0 oz.Duty Cycle: Continuous
Body Length: 1-1/8"Depth: 3/4"
Coil Insulation: Class 105Pull @ 3/8 In. Stroke: 4.0 oz.
Pull @ 1/8 In. Stroke: 12.0 oz.Mounting Holes: 6-32 UNC -2B (2 Holes)
Stroke Range: 1/8" to 3/8"Solenoid Type: Box Frame
Coil Resistance: 42.3 ohmStandards: UL, RoHS
Width: 13/16"Terminals: Solder Lug
Seated Amps: 50mAPull Force Range: 4.0 to 5.0 oz.
From Mounting Holes to Plunger Hole: 7/8"Pull @ 1/2 In. Stroke: 2.0 oz.
Length: 1-1/8"Material of Construction: Steel
Seated Watts: 6Coil Volts: 12VDC
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 13/16 In., Depth 3/4 In., Coil Volts 12DC, Seated Amps 50mA, Seated Watts 6, Coil Resistance (Ohms) 42.3, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 HOLES), From Mounting Holes to Plunger Hole 7/8 In., Standards UL, RoHs

Reviews