Solenoid, Box Frame, 1/8 - 3/8 in, Continus

GUARDIAN ELECTRIC| Zoro #: G1380355| Mfr #: 22-C-12D

$11.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Stroke Range: 1/8" to 3/8"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380355 Mfr #: 22-C-12D
Width: 3/4"Stroke Range: 1/8" to 3/8"
Terminals: Solder LugDuty Cycle: Continuous
Pull @ 1/4 In. Stroke: 3.0 oz.Coil Resistance: 45.7 ohm
Pull @ 1/2 In. Stroke: 1.0 oz.Pull @ 3/8 In. Stroke: 2.0 oz.
Seated Watts: 3.3Item: Solenoid
Mounting Holes: 4-40 UNC-2B (2 Holes)Pull Force Range: 1.0 to 3.0 oz.
Coil Insulation: Class 105Length: 1-1/8"
Solenoid Type: Box FrameSeated Amps: 263mA
Coil Volts: 12VDCPull @ 1/8 In. Stroke: 8.0 oz.
Body Length: 1-1/8"Depth: 3/4"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 17/32"
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 3/4 In., Depth 3/4 In., Coil Volts 12DC, Seated Amps 263mA, Seated Watts 3.3, Coil Resistance (Ohms) 45.7, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 4-40 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 17/32 In., Standards UL, RoHs

Reviews