Solenoid, Box Frame, 1/8 - 3/8 in, Continus

GUARDIAN ELECTRIC| Zoro #: G2316632| Mfr #: 22-C-24D

$13.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316632 Mfr #: 22-C-24D
Terminals: Solder LugMaterial of Construction: Steel
Standards: UL, RoHsSolenoid Type: Box Frame
Item: SolenoidCoil Insulation: Class 105
Length: 1-1/8"Depth: 3/4"
Coil Resistance: 182.0 ohmCoil Volts: 24VDC
Pull Force Range: 1.0 to 3.0 oz.Stroke Range: 1/8" to 3/8"
Body Length: 1-1/8"From Mounting Holes to Plunger Hole: 17/32"
Seated Watts: 3.6Pull @ 1/8 In. Stroke: 8.0 oz.
Seated Amps: 132mAPull @ 1/4 In. Stroke: 3.0 oz.
Mounting Holes: 4-40 UNC-2B (2 Holes)Pull @ 3/8 In. Stroke: 2.0 oz.
Duty Cycle: ContinuousPull @ 1/2 In. Stroke: 1.0 oz.
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Solenoid, Box Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 3/4 In., Depth 3/4 In., Coil Volts 24DC, Seated Amps 132mA, Seated Watts 3.6, Coil Resistance (Ohms) 182, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 4-40 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 17/32 In., Standards UL, RoHs

Product Reviews

Save 15%. Sign up for Z-mail.