Solenoid, C-Frame, 1/8 - 3/8 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G0867702| Mfr #: 34-C-120A

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13/16"
Stroke Range: 1/8" to 3/8"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867702 Mfr #: 34-C-120A
Width: 13/16"Stroke Range: 1/8" to 3/8"
Terminals: Solder LugDuty Cycle: Continuous
Pull @ 1/4 In. Stroke: 7.0 oz.Pull @ 1/2 In. Stroke: 2.0 oz.
Pull @ 3/8 In. Stroke: 4.0 oz.Seated Watts: 6
Item: SolenoidMounting Holes: 6-32 UNC -2B (2 Holes)
Pull Force Range: 4.0 to 5.0 oz.Coil Insulation: Class 105
Length: 1-1/8"Solenoid Type: C-Frame
Seated Amps: 50mACoil Volts: 120VAC
Pull @ 1/8 In. Stroke: 12.0 oz.Depth: 3/4"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 7/8"
Body Length: 1-1/8"Standards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, C-Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 13/16 In., Depth 3/4 In., Coil Volts 120AC, Seated Amps 50mA, Seated Watts 6, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 HOLES), From Mounting Holes to Plunger Hole 7/8 In., Standards UL, RoHs

Reviews