KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, C-Frame, 1/8 - 3/8 in, Continuous, Min. Qty 5

GUARDIAN ELECTRIC| Zoro #: G1156811| Mfr #: 34-C-24D

$22.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 4.0 to 5.0 oz.
Stroke Range: 1/8" to 3/8"
Width: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156811 Mfr #: 34-C-24D
Pull Force Range: 4.0 to 5.0 oz.Stroke Range: 1/8" to 3/8"
Width: 13/16"Pull @ 5/8 In. Stroke: 2.0 oz.
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 1.0 oz.
Standards: UL, RoHSPull @ 3/8 In. Stroke: 10.0 oz.
From Mounting Holes to Plunger Hole: 7/8"Coil Insulation: Class 105
Seated Amps: 50mAPull @ 1/4 In. Stroke: 18.0 oz.
Length: 1-1/8"Seated Watts: 6
Coil Volts: 24VDCBody Length: 1-1/8"
Coil Resistance: 168.0 ohmSolenoid Type: C-Frame
Mounting Holes: 6-32 UNC -2B (2 Holes)Terminals: Solder Lug
Pull @ 1/2 In. Stroke: 5.0 oz.Depth: 3/4"
Pull @ 1/8 In. Stroke: 40.0 oz.Material of Construction: Steel
Item: SolenoidCountry of Origin (subject to change): United States

Description

Solenoid, C-Frame, Body Length 1 1/8 In., Length 1 1/8 In., Width 13/16 In., Depth 3/4 In., Coil Volts 24DC, Seated Amps 50mA, Seated Watts 6, Coil Resistance (Ohms) 168, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (2 HOLES), From Mounting Holes to Plunger Hole 7/8 In., Standards UL, RoHs

Reviews