KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubular, 1/8 - 1 in, Intermittent

GUARDIAN ELECTRIC| Zoro #: G2204307| Mfr #: T12X19-I-24D

$27.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 1"
Terminals: 6.5" Leads
Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204307 Mfr #: T12X19-I-24D
Stroke Range: 1/8" to 1"Terminals: 6.5" Leads
Dia.: 1-1/2"Pull Force Range: 20.0 to 110.0 oz.
Duty Cycle: IntermittentCoil Insulation: Class 105
Pull @ 1/4 In. Stroke: 1.0 oz.Length: 2-3/8"
Solenoid Type: TubularMaterial of Construction: Steel
Seated Amps: 1.09AMounting Holes: Mounting Bracket (2 Holes)
Seated Watts: 27.4Pull @ 1/8 In. Stroke: 2.0 oz.
Item: SolenoidBody Length: 2-3/8"
Coil Resistance: 22.1 ohmCoil Volts: 24VDC
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 2 3/8 In., Length 2 3/8 In., Coil Volts 24DC, Seated Amps 1.09A, Seated Watts 27.4, Coil Resistance (Ohms) 22.1, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews