KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubular, 1/8 - 1 in, Intermittent

GUARDIAN ELECTRIC| Zoro #: G1517512| Mfr #: TP12X19-I-12D

$40.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 1"
Terminals: 6.5" Leads
Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517512 Mfr #: TP12X19-I-12D
Stroke Range: 1/8" to 1"Terminals: 6.5" Leads
Dia.: 1-1/2"Pull Force Range: 16.0 to 88.0 oz.
Duty Cycle: IntermittentCoil Insulation: Class 105
Pull @ 1/4 In. Stroke: 48.0 oz.Length: 2-7/16"
Solenoid Type: TubularSeated Amps: 2.15A
Pull @ 1/2 In. Stroke: 12.0 oz.Mounting Holes: Mounting Bracket (2 Holes)
Seated Watts: 27Item: Solenoid
Pull @ 3/4 In. Stroke: 4.0 oz.Body Length: 2-7/16"
Material of Construction: SteelCoil Resistance: 17.5 ohm
Coil Volts: 12VDCStandards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 2 7/16 In., Length 2 7/16 In., Coil Volts 12DC, Seated Amps 2.15A, Seated Watts 27, Coil Resistance (Ohms) 17.5, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews