BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solenoid, Tubular, 1/8 - 1 in, Intermittent

GUARDIAN ELECTRIC| Zoro #: G1871107| Mfr #: TP12X19-I-24D

$38.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 48.0 oz.Seated Amps: 1.09ABody Length: 2-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871107 Mfr #: TP12X19-I-24D
Pull @ 1/4 In. Stroke: 48.0 oz.Seated Amps: 1.09A
Body Length: 2-7/16"Coil Insulation: Class 105
Pull @ 1/8 In. Stroke: 64.0 oz.Pull @ 3/8 In. Stroke: 44.0 oz.
Seated Watts: 27.4Length: 2-7/16"
Pull @ 3/4 In. Stroke: 20.0 oz.Standards: UL, RoHS
Pull @ 5/8 In. Stroke: 28.0 oz.Pull Force Range: 16.0 to 88.0 oz.
Coil Resistance: 22.1 ohmPull @ 1/2 In. Stroke: 36.0 oz.
Solenoid Type: TubularMounting Holes: Mounting Bracket (2 Holes)
Terminals: 6.5" LeadsDuty Cycle: Intermittent
Material of Construction: SteelItem: Solenoid
Coil Volts: 24VDCDia.: 1-1/2"
Stroke Range: 1/8" to 1"Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 2 7/16 In., Length 2 7/16 In., Coil Volts 24DC, Seated Amps 1.09A, Seated Watts 27.4, Coil Resistance (Ohms) 22.1, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews