KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubular, 1/8 - 3/4 in, Continuous, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G0783142| Mfr #: LT8X16-C-24D

$42.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 28.0 oz.
Stroke Range: 1/8" to 3/4"
Pull @ 5/8 In. Stroke: 3.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783142 Mfr #: LT8X16-C-24D
Pull Force Range: 1.0 to 28.0 oz.Stroke Range: 1/8" to 3/4"
Pull @ 5/8 In. Stroke: 3.0 oz.Dia.: 1"
Duty Cycle: ContinuousPull @ 3/4 In. Stroke: 1.5 oz.
Standards: UL, RoHSPull @ 3/8 In. Stroke: 15.0 oz.
Body Length: 2-1/32"Coil Insulation: Class 105
Seated Amps: 311mAPull @ 1/8 In. Stroke: 45.0 oz.
Seated Watts: 7.8Coil Volts: 24VDC
Pull @ 1/4 In. Stroke: 20.0 oz.Coil Resistance: 77.2 ohm
Solenoid Type: TubularMounting Holes: Mounting Bracket (2 Holes)
Terminals: 6.5" LeadsPull @ 1/2 In. Stroke: 5.0 oz.
Length: 2-1/32"Material of Construction: Steel
Item: SolenoidCountry of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 24DC, Seated Amps 311mA, Seated Watts 7.8, Coil Resistance (Ohms) 77.2, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews