Solenoid, Tubular, 1/8 - 3/4 in, Continuous, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G1667337| Mfr #: T8X16-C-12D

$26.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 2.0 to 18.0 oz.
Coil Volts: 12VDC
Body Length: 2-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667337 Mfr #: T8X16-C-12D
Pull Force Range: 2.0 to 18.0 oz.Coil Volts: 12VDC
Body Length: 2-1/32"Coil Resistance: 28.3 ohm
Stroke Range: 1/8" to 3/4"Length: 2-1/32"
Pull @ 3/4 In. Stroke: 4.0 oz.Standards: UL, RoHS
Dia.: 1"Solenoid Type: Tubular
Pull @ 3/8 In. Stroke: 16.0 oz.Mounting Holes: Mounting Bracket (2 Holes)
Coil Insulation: Class 105Terminals: 6.5" Leads
Seated Amps: 424mAPull @ 1/2 In. Stroke: 14.0 oz.
Duty Cycle: ContinuousPull @ 1/8 In. Stroke: 80.0 oz.
Seated Watts: 5.3Material of Construction: Steel
Item: SolenoidCountry of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 12DC, Seated Amps 424mA, Seated Watts 5.3, Coil Resistance (Ohms) 28.3, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews