Solenoid, Tubular, 1/8 - 3/4 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1170951| Mfr #: T12X13-C-12D

$33.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170951 Mfr #: T12X13-C-12D
Mounting Holes: Mounting Bracket (2 Holes)Terminals: 6.5" Leads
Material of Construction: SteelStandards: UL, RoHs
Solenoid Type: TubularItem: Solenoid
Coil Insulation: Class 105Pull @ 5/8 In. Stroke: 8.0 oz.
Dia.: 1-1/2"Pull @ 1 In. Stroke: 3.0 oz.
Coil Volts: 12VDCPull @ 3/4 In. Stroke: 5.0 oz.
Coil Resistance: 22.8 ohmPull Force Range: 1.0 to 40.0 oz.
Stroke Range: 1/8" to 3/4"Body Length: 1-11/16"
Pull @ 1/8 In. Stroke: 70.0 oz.Seated Watts: 6.6
Pull @ 1/4 In. Stroke: 32.0 oz.Seated Amps: 526mA
Pull @ 3/8 In. Stroke: 20.0 oz.Duty Cycle: Continuous
Pull @ 1/2 In. Stroke: 15.0 oz.Length: 1-11/16"
Country of Origin (subject to change): United States

Product Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 1 11/16 In., Length 1 11/16 In., Coil Volts 12DC, Seated Amps 526mA, Seated Watts 6.6, Coil Resistance (Ohms) 22.8, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Product Reviews

Save 15%. Sign up for Z-mail.