KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubular, 1/8 - 3/4 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1410026| Mfr #: T8X16-C-24D

$26.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 3/4"
Terminals: 6.5" Leads
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410026 Mfr #: T8X16-C-24D
Stroke Range: 1/8" to 3/4"Terminals: 6.5" Leads
Dia.: 1"Pull Force Range: 2.0 to 18.0 oz.
Duty Cycle: ContinuousCoil Insulation: Class 105
Mounting Holes: Mounting Bracket (2 Holes)Length: 2-1/32"
Solenoid Type: TubularSeated Amps: 218mA
Pull @ 1/2 In. Stroke: 14.0 oz.Pull @ 3/8 In. Stroke: 16.0 oz.
Seated Watts: 5.5Pull @ 1/8 In. Stroke: 80.0 oz.
Item: SolenoidPull @ 3/4 In. Stroke: 4.0 oz.
Body Length: 2-1/32"Material of Construction: Steel
Coil Resistance: 110.0 ohmCoil Volts: 24VDC
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 24DC, Seated Amps 218mA, Seated Watts 5.5, Coil Resistance (Ohms) 110, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews