BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solenoid, Tubular, 1/8 - 3/4 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1395843| Mfr #: TP12X13-C-24D

$37.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Resistance: 90.4 ohmStroke Range: 1/8" to 3/4"Mounting Holes: Mounting Bracket (2 Holes)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395843 Mfr #: TP12X13-C-24D
Coil Resistance: 90.4 ohmStroke Range: 1/8" to 3/4"
Mounting Holes: Mounting Bracket (2 Holes)Pull @ 1/2 In. Stroke: 2.0 oz.
Pull Force Range: 1.0 to 32.0 oz.Item: Solenoid
Pull @ 1/8 In. Stroke: 12.0 oz.Standards: UL, RoHS
Pull @ 1/4 In. Stroke: 7.0 oz.Body Length: 1-11/16"
Coil Insulation: Class 105Length: 1-11/16"
Material of Construction: SteelCoil Volts: 24VDC
Duty Cycle: ContinuousSolenoid Type: Tubular
Seated Amps: 265mADia.: 1-1/2"
Seated Watts: 6.7Terminals: 6.5" Leads
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 1 11/16 In., Length 1 11/16 In., Coil Volts 24DC, Seated Amps 265mA, Seated Watts 6.7, Coil Resistance (Ohms) 90.4, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews