Solenoid, Tubular, 1/8 - 3/4 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1591064| Mfr #: TP8X16-C-12D

$28.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 6.5" Leads
Coil Insulation: Class 105
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591064 Mfr #: TP8X16-C-12D
Terminals: 6.5" LeadsCoil Insulation: Class 105
Dia.: 1"Coil Resistance: 28.3 ohm
Pull Force Range: 1.0 to 14.0 oz.Standards: UL, RoHS
Pull @ 7/8 In. Stroke: 104.0 oz.Pull @ 1/2 In. Stroke: 112.0 oz.
Item: SolenoidStroke Range: 1/8" to 3/4"
Mounting Holes: Mounting Bracket (2 Holes)Seated Amps: 424mA
Duty Cycle: ContinuousMaterial of Construction: Steel
Length: 2-1/32"Seated Watts: 5.3
Coil Volts: 12VDCPull @ 1 In. Stroke: 96.0 oz.
Pull @ 1/4 In. Stroke: 128.0 oz.Body Length: 2-1/32"
Solenoid Type: TubularPull @ 3/4 In. Stroke: 112.0 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 12DC, Seated Amps 424mA, Seated Watts 5.3, Coil Resistance (Ohms) 28.3, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews