KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubular, 1/8 - 3/4 in, Continuous

GUARDIAN ELECTRIC| Zoro #: G1761803| Mfr #: TP8X16-C-24D

$30.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 3/4"
Terminals: 6.5" Leads
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761803 Mfr #: TP8X16-C-24D
Stroke Range: 1/8" to 3/4"Terminals: 6.5" Leads
Dia.: 1"Duty Cycle: Continuous
Pull @ 1/4 In. Stroke: 35.2 oz.Material of Construction: Steel
Pull @ 5/8 In. Stroke: 19.2 oz.Coil Resistance: 110.0 ohm
Pull @ 1/2 In. Stroke: 25.6 oz.Pull @ 3/8 In. Stroke: 28.8 oz.
Seated Watts: 5.5Item: Solenoid
Mounting Holes: Mounting Bracket (2 Holes)Pull Force Range: 1.0 to 14.0 oz.
Coil Insulation: Class 105Length: 2-1/32"
Solenoid Type: TubularSeated Amps: 218mA
Coil Volts: 24VDCPull @ 1/8 In. Stroke: 48.0 oz.
Pull @ 3/4 In. Stroke: 14.4 oz.Body Length: 2-1/32"
Standards: UL, RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 24DC, Seated Amps 218mA, Seated Watts 5.5, Coil Resistance (Ohms) 110, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews