Solenoid, Tubular, 1/8 - 3/8 in, Continuous, Min. Qty 5

GUARDIAN ELECTRIC| Zoro #: G0530311| Mfr #: TP6X12-C-24D

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 2.0 to 7.0 oz.
Stroke Range: 1/8" to 3/8"
Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530311 Mfr #: TP6X12-C-24D
Pull Force Range: 2.0 to 7.0 oz.Stroke Range: 1/8" to 3/8"
Dia.: 3/4"Duty Cycle: Continuous
Pull @ 3/4 In. Stroke: 112.0 oz.Standards: UL, RoHS
Pull @ 7/8 In. Stroke: 104.0 oz.Coil Insulation: Class 105
Body Length: 1-9/16"Seated Amps: 198mA
Seated Watts: 5Pull @ 1 In. Stroke: 96.0 oz.
Coil Volts: 24VDCPull @ 1/4 In. Stroke: 128.0 oz.
Coil Resistance: 121.0 ohmSolenoid Type: Tubular
Mounting Holes: Mounting Bracket (2 Holes)Terminals: 6.5" Leads
Pull @ 1/2 In. Stroke: 112.0 oz.Length: 1-9/16"
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 3/4 In., Body Length 1 9/16 In., Length 1 9/16 In., Coil Volts 24DC, Seated Amps 198mA, Seated Watts 5, Coil Resistance (Ohms) 121, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews