Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Tubular, 1/8 - 3/8 in, Continuous (Discontinued)
Mfr # T6X12-C-24D
Zoro # G1264891
This Product is Discontinued
Key Features
- Solenoid Type Tubular
- Stroke Range 1/8" to 3/8"
- Pull Force Range 2.0 to 9.0 oz.
- Terminals 6.5" Leads
- Coil Volts 24VDC