DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Solenoid, Tubular, 1/8 - 3/8 in, Continuous, Min. Qty 6

GUARDIAN ELECTRIC| Zoro #: G2162167| Mfr #: TP6X12-C-12D

$18.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: 6.5" Leads
Dia.: 3/4"
Pull @ 1/8 In. Stroke: 64.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162167 Mfr #: TP6X12-C-12D
Terminals: 6.5" LeadsDia.: 3/4"
Pull @ 1/8 In. Stroke: 64.0 oz.Coil Resistance: 31.7 ohm
Pull Force Range: 2.0 to 7.0 oz.Standards: UL, RoHS
Pull @ 1/2 In. Stroke: 36.0 oz.Item: Solenoid
Stroke Range: 1/8" to 3/8"Mounting Holes: Mounting Bracket (2 Holes)
Seated Amps: 379mADuty Cycle: Continuous
Material of Construction: SteelLength: 1-9/16"
Seated Watts: 4.8Coil Volts: 12VDC
Pull @ 5/8 In. Stroke: 28.0 oz.Coil Insulation: Class 105
Pull @ 1/4 In. Stroke: 48.0 oz.Body Length: 1-9/16"
Solenoid Type: TubularPull @ 3/4 In. Stroke: 20.0 oz.
Pull @ 3/8 In. Stroke: 44.0 oz.Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 3/4 In., Body Length 1 9/16 In., Length 1 9/16 In., Coil Volts 12DC, Seated Amps 379mA, Seated Watts 4.8, Coil Resistance (Ohms) 31.7, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews