KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubulr, 1/8 - 1/2 in, Intermittnt, Min. Qty 4

GUARDIAN ELECTRIC| Zoro #: G0747442| Mfr #: TP8X9-I-24D

$31.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 1.0 to 24.0 oz.
Stroke Range: 1/8" to 1/2"
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747442 Mfr #: TP8X9-I-24D
Pull Force Range: 1.0 to 24.0 oz.Stroke Range: 1/8" to 1/2"
Dia.: 1"Duty Cycle: Intermittent
Pull @ 3/4 In. Stroke: 384.0 oz.Standards: UL, RoHS
Pull @ 7/8 In. Stroke: 368.0 oz.Coil Insulation: Class 105
Body Length: 1-3/16"Seated Amps: 545mA
Seated Watts: 13.7Pull @ 1 In. Stroke: 368.0 oz.
Coil Volts: 24VDCPull @ 1/4 In. Stroke: 384.0 oz.
Coil Resistance: 44.0 ohmSolenoid Type: Tubular
Mounting Holes: Mounting Bracket (2 Holes)Terminals: 6.5" Leads
Pull @ 1/2 In. Stroke: 368.0 oz.Length: 1-3/16"
Material of Construction: SteelItem: Solenoid
Pull @ 1-1/4 In. Stroke: 240.0 oz.Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 1 3/16 In., Length 1 3/16 In., Coil Volts 24DC, Seated Amps 545mA, Seated Watts 13.7, Coil Resistance (Ohms) 44, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews