Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Tubulr, 1/8 - 1/4 in, Intermittnt (Discontinued)
Mfr # LT3.5X9-I-24D
Zoro # G1069783
This Product is Discontinued
Key Features
- Solenoid Type Tubular
- Stroke Range 1/8 in to 1/4 in
- Pull Force Range 1.5 to 2.0 oz
- Terminals 6.5 in Leads
- Coil Volts 24V DC