THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Solenoid, Tubulr, 1/8 - 1/4 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G0451001| Mfr #: T4X7-I-12D

$38.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 5.0 oz.
Pull @ 1/8 In. Stroke: 5.0 oz.
Pull @ 3/8 In. Stroke: 4.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451001 Mfr #: T4X7-I-12D
Pull @ 1/4 In. Stroke: 5.0 oz.Pull @ 1/8 In. Stroke: 5.0 oz.
Pull @ 3/8 In. Stroke: 4.0 oz.Seated Watts: 4.7
Seated Amps: 372mADia.: 1/2"
Coil Insulation: Class 105Length: 7/8"
Coil Volts: 12VDCTerminals: 6.5" Leads
Material of Construction: SteelPull Force Range: 0.5 to 1.0 oz.
Body Length: 7/8"Duty Cycle: Intermittent
Solenoid Type: TubularMounting Holes: Mounting Bracket (2 Holes)
Item: SolenoidCoil Resistance: 62.5 ohm
Stroke Range: 1/8" to 1/4"Standards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1/2 In., Body Length 7/8 In., Length 7/8 In., Coil Volts 12DC, Seated Amps 372mA, Seated Watts 4.7, Coil Resistance (Ohms) 62.5, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews