KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubulr, 1/8 - 1/4 in, Intermittnt, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G0847113| Mfr #: T4X7-I-24D

$35.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 0.5 to 1.0 oz.
Coil Volts: 24VDC
Pull @ 1/4 In. Stroke: 5.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847113 Mfr #: T4X7-I-24D
Pull Force Range: 0.5 to 1.0 oz.Coil Volts: 24VDC
Pull @ 1/4 In. Stroke: 5.0 oz.Coil Resistance: 270.0 ohm
Stroke Range: 1/8" to 1/4"Length: 7/8"
Standards: UL, RoHSBody Length: 7/8"
Dia.: 1/2"Solenoid Type: Tubular
Pull @ 3/8 In. Stroke: 4.0 oz.Coil Insulation: Class 105
Terminals: 6.5" LeadsSeated Amps: 183mA
Duty Cycle: IntermittentPull @ 1/8 In. Stroke: 5.0 oz.
Seated Watts: 4.6Material of Construction: Steel
Mounting Holes: Mounting Bracket (2 Holes)Item: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1/2 In., Body Length 7/8 In., Length 7/8 In., Coil Volts 24DC, Seated Amps 183mA, Seated Watts 4.6, Coil Resistance (Ohms) 270, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews