KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G1733557| Mfr #: T12X13-I-12D

$36.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 7.0 to 104.0 oz.
Stroke Range: 1/8" to 3/4"
Pull @ 5/8 In. Stroke: 35.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733557 Mfr #: T12X13-I-12D
Pull Force Range: 7.0 to 104.0 oz.Stroke Range: 1/8" to 3/4"
Pull @ 5/8 In. Stroke: 35.0 oz.Dia.: 1-1/2"
Duty Cycle: IntermittentPull @ 3/4 In. Stroke: 20.0 oz.
Standards: UL, RoHSPull @ 3/8 In. Stroke: 75.0 oz.
Body Length: 1-11/16"Coil Insulation: Class 105
Seated Amps: 1.64ALength: 1-11/16"
Seated Watts: 20.7Pull @ 1 In. Stroke: 10.0 oz.
Coil Volts: 12VDCPull @ 1/4 In. Stroke: 97.0 oz.
Coil Resistance: 7.3 ohmSolenoid Type: Tubular
Mounting Holes: Mounting Bracket (2 Holes)Terminals: 6.5" Leads
Pull @ 1/2 In. Stroke: 45.0 oz.Pull @ 1/8 In. Stroke: 140.0 oz.
Material of Construction: SteelItem: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 1 11/16 In., Length 1 11/16 In., Coil Volts 12DC, Seated Amps 1.64A, Seated Watts 20.7, Coil Resistance (Ohms) 7.3, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews