KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt, Min. Qty 3

GUARDIAN ELECTRIC| Zoro #: G2162063| Mfr #: TP12X13-I-12D

$39.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force Range: 5.0 to 84.0 oz.
Coil Volts: 12VDC
Pull @ 1/4 In. Stroke: 15.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162063 Mfr #: TP12X13-I-12D
Pull Force Range: 5.0 to 84.0 oz.Coil Volts: 12VDC
Pull @ 1/4 In. Stroke: 15.0 oz.Coil Resistance: 7.3 ohm
Stroke Range: 1/8" to 3/4"Length: 1-11/16"
Standards: UL, RoHSBody Length: 1-11/16"
Dia.: 1-1/2"Solenoid Type: Tubular
Coil Insulation: Class 105Terminals: 6.5" Leads
Seated Amps: 1.64APull @ 1/2 In. Stroke: 4.0 oz.
Duty Cycle: IntermittentPull @ 1/8 In. Stroke: 36.0 oz.
Seated Watts: 20.7Material of Construction: Steel
Mounting Holes: Mounting Bracket (2 Holes)Item: Solenoid
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 1 11/16 In., Length 1 11/16 In., Coil Volts 12DC, Seated Amps 1.64A, Seated Watts 20.7, Coil Resistance (Ohms) 7.3, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews