20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G1980702| Mfr #: T12X13-I-24D

$30.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980702 Mfr #: T12X13-I-24D
Mounting Holes: Mounting Bracket (2 Holes)Terminals: 6.5" Leads
Material of Construction: SteelStandards: UL, RoHs
Solenoid Type: TubularItem: Solenoid
Coil Insulation: Class 105Pull @ 3/4 In. Stroke: 20.0 oz.
Coil Resistance: 28.4 ohmPull Force Range: 7.0 to 104.0 oz.
Stroke Range: 1/8" to 3/4"Body Length: 1-11/16"
Pull @ 1/8 In. Stroke: 140.0 oz.Seated Watts: 21.3
Pull @ 1/4 In. Stroke: 97.0 oz.Seated Amps: 845mA
Pull @ 3/8 In. Stroke: 75.0 oz.Duty Cycle: Intermittent
Pull @ 1/2 In. Stroke: 45.0 oz.Length: 1-11/16"
Pull @ 5/8 In. Stroke: 35.0 oz.Dia.: 1-1/2"
Pull @ 1 In. Stroke: 10.0 oz.Coil Volts: 24VDC
Country of Origin (subject to change): United States

Product Description

Solenoid, Tubular, Dia. 1.5 In., Body Length 1 11/16 In., Length 1 11/16 In., Coil Volts 24DC, Seated Amps 845mA, Seated Watts 21.3, Coil Resistance (Ohms) 28.4, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Product Reviews

Save 15%. Sign up for Z-mail.