Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G2199863| Mfr #: T8X16-I-12D

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 3/4"
Terminals: 6.5" Leads
Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199863 Mfr #: T8X16-I-12D
Stroke Range: 1/8" to 3/4"Terminals: 6.5" Leads
Dia.: 1"Pull Force Range: 8.0 to 40.0 oz.
Duty Cycle: IntermittentCoil Insulation: Class 105
Pull @ 1/4 In. Stroke: 1.0 oz.Length: 2-1/32"
Solenoid Type: TubularSeated Amps: 1.29A
Mounting Holes: Mounting Bracket (2 Holes)Seated Watts: 16.3
Pull @ 1/8 In. Stroke: 3.0 oz.Item: Solenoid
Body Length: 2-1/32"Pull @ 1/16 In. Stroke: 5.0 oz.
Material of Construction: SteelCoil Resistance: 9.3 ohm
Coil Volts: 12VDCStandards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 1 In., Body Length 2 1/32 In., Length 2 1/32 In., Coil Volts 12DC, Seated Amps 1.29A, Seated Watts 16.3, Coil Resistance (Ohms) 9.3, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews