BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solenoid, Tubulr, 1/8 - 3/8 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G1740383| Mfr #: T6X12-I-12D

$29.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 3/8"Pull @ 3/8 In. Stroke: 50.0 oz.Pull Force Range: 6.0 to 13.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740383 Mfr #: T6X12-I-12D
Stroke Range: 1/8" to 3/8"Pull @ 3/8 In. Stroke: 50.0 oz.
Pull Force Range: 6.0 to 13.0 oz.Pull @ 1/8 In. Stroke: 110.0 oz.
Pull @ 1/2 In. Stroke: 40.0 oz.Length: 1-9/16"
Seated Amps: 992mAPull @ 5/8 In. Stroke: 35.0 oz.
Pull @ 1 In. Stroke: 20.0 oz.Dia.: 3/4"
Seated Watts: 12.5Terminals: 6.5" Leads
Coil Resistance: 12.1 ohmPull @ 3/4 In. Stroke: 27.0 oz.
Item: SolenoidMounting Holes: Mounting Bracket (2 Holes)
Standards: UL, RoHSBody Length: 1-9/16"
Coil Insulation: Class 105Material of Construction: Steel
Solenoid Type: TubularCoil Volts: 12VDC
Pull @ 1/4 In. Stroke: 70.0 oz.Duty Cycle: Intermittent
Country of Origin (subject to change): United States

Description

Solenoid, Tubular, Dia. 3/4 In., Body Length 1 9/16 In., Length 1 9/16 In., Coil Volts 12DC, Seated Amps 992mA, Seated Watts 12.5, Coil Resistance (Ohms) 12.1, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Reviews