WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid, Tubulr, 1/8 - 3/8 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G1577922| Mfr #: TP6X12-I-24D

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pull @ 1/4 In. Stroke: 40.0 oz.
Seated Watts: 10.1
Pull @ 3/4 In. Stroke: 24.0 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1577922 Mfr #: TP6X12-I-24D
Pull @ 1/4 In. Stroke: 40.0 oz.Seated Watts: 10.1
Pull @ 3/4 In. Stroke: 24.0 oz.Stroke Range: 1/8" to 3/8"
Material of Construction: SteelCoil Resistance: 60.6 ohm
Seated Amps: 399mATerminals: 6.5" Leads
Pull Force Range: 5.0 to 10.0 oz.Solenoid Type: Tubular
Mounting Holes: Mounting Bracket (2 Holes)Item: Solenoid
Standards: UL, RoHSBody Length: 1-9/16"
Duty Cycle: IntermittentLength: 1-9/16"
Coil Volts: 24VDCCoil Insulation: Class 105
Pull @ 1/2 In. Stroke: 32.0 oz.Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Solenoid, Tubular, Dia. 3/4 In., Body Length 1 9/16 In., Length 1 9/16 In., Coil Volts 24DC, Seated Amps 399mA, Seated Watts 10.1, Coil Resistance (Ohms) 60.6, Coil Insulation Class 105, Terminals 6.5 In Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes MOUNTING BRACING (2 HOLES), Standards UL, RoHs

Product Reviews