KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ADA Eye/Face Wash Station, Wall, SS, 15 W

GUARDIAN EQUIPMENT| Zoro #: G2292175| Mfr #: GBF1724

$403.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Pipe Material: Chrome Plated Brass
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292175 Mfr #: GBF1724
Width: 15"Pipe Material: Chrome Plated Brass
Color: SilverHead Dia.: 1-1/2"
Valve Material: Chrome Plated BrassHeight: 9"
ANSI Compliant: YesEye Wash Handle Material: Aluminum
Spray Head Material: PolypropyleneFitting Size: 1/2" NPT Female
Bowl Dia.: 11-1/8"Eye Wash Activates By: Push Handle
Includes: Nylon Flip-Top Dust Covers, Hi-Visibility Identification Sign and Inspection TagADA Compliance: Yes
Eyewash Covering: NoEye Wash and Shower Mounting: Wall
Number of Heads: 4Fitting Material: Chrome Plated Brass
Item: Eye/Face WashDepth: 21-1/4"
Eyewash Bowl Material: Stainless SteelAssembled/Unassembled: Assembled
Standards: ANSI Z358.1-2014 & ANSI 117.1Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Wall, Eyewash Bowl Material Stainless Steel, Spray Head Material Polypropylene, Eye Wash Activates By Push Handle, Eyewash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 4, Silver

Reviews