SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyewash, Faucet Mount, 4-1/4 W, 2-1/4 D

GUARDIAN EQUIPMENT| Zoro #: G0905877| Mfr #: G1100

$72.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Wash Handle Material: AluminumFitting Size: 55/64"-27 FemaleValve Material: brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905877 Mfr #: G1100
Eye Wash Handle Material: AluminumFitting Size: 55/64"-27 Female
Valve Material: brassColor: Chrome
Height: 3-1/2"Eye Wash and Shower Mounting: Faucet
Fitting Material: Chrome Plated BrassEye Wash Activates By: Pull Handle
Spray Head Material: Chrome Plated BrassADA Compliance: No
Eyewash Bowl Material: No BowlIncludes: Vinyl Pop Off Dust Covers, Hi-Visibility Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
ANSI Compliant: YesHead Dia.: 1"
Item: EyewashStandards: ANSI Z358.1-2014
Eyewash Covering: NoWidth: 4-1/4"
Number of Heads: 2Depth: 2-1/4"
Assembled/Unassembled: AssembledCountry of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Faucet, Eyewash Bowl Material No Bowl, Spray Head Material Chrome Plated Brass, Eye Wash Activates By Pull Handle, Eyewash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome

Reviews