BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyewash Station, Pedestal Mount, SS, 16 W

GUARDIAN EQUIPMENT| Zoro #: G1742596| Mfr #: G1825

$313.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z358.1-2014Eyewash Bowl Material: Stainless SteelBowl Dia.: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742596 Mfr #: G1825
Standards: ANSI Z358.1-2014Eyewash Bowl Material: Stainless Steel
Bowl Dia.: 11-1/2"Number of Heads: 2
Head Dia.: 1-1/2"ANSI Compliant: Yes
Height: 38"Fitting Size: 1/2" NPT Female
Eye Wash Handle Material: AluminumPipe Material: Galvanized Steel
Spray Head Material: PolypropyleneIncludes: Nylon Flip-Top Dust Covers, Hi-Visibility Identification Sign, Orange Covers for Vertical Piping and Inspection Tag
Depth: 11-1/2"Item: Eyewash
Color: SilverEyewash Covering: No
Eye Wash Activates By: Push HandleADA Compliance: No
Width: 16"Eye Wash and Shower Mounting: Pedestal
Valve Material: Chrome Plated BrassFitting Material: Chrome Plated Brass
Assembled/Unassembled: UnassembledCountry of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Stainless Steel, Spray Head Material Polypropylene, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver

Reviews