Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mounted Eyewash Station ABS Plastic

  • Zoro #: G0498635
  • Mfr #: G1814P

$206.27

  • Depth: 13-3/4"
  • Eyewash Bowl Material: ABS Plastic
  • Valve Material: Chrome Plated Brass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Guardian Equipment #G1814P Specifications

  • Zoro #: G0498635
  • Mfr #: G1814P
Depth: 13-3/4" Eyewash Bowl Material: ABS Plastic
Valve Material: Chrome Plated Brass Fitting Material: Chrome Plated Brass
Spray Head Material: Polypropylene Assembled/Unassembled: Assembled
ADA Compliance: No ANSI Compliant: Yes
Standards: ANSI Z358.1-2014 Number of Heads: 2
Bowl Dia.: 11-1/2" Eye Wash Handle Material: Aluminum
Eye Wash Bowl Material: ABS Plastic Eye Wash Activates By: Push Handle
Eyewash Covering: No Includes: Nylon Flip-Top Dust Covers, Hi-Visibility Identification Sign and Inspection Tag
Color: Orange Height: 9"
Item: Eyewash Station Width: 15-5/8"
Fitting Size: 1/2" NPT Female Pipe Material: Chrome Plated Brass
Eye Wash Covering: No Head Dia.: 1-1/2"
Eye Wash and Shower Mounting: Wall Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select an emergency eyewash station with one, two or four spray heads for maximum effectiveness. Take a look at the features for Guardian Equipment Eyewash. Color: Orange, Includes: Nylon Flip-Top Dust Covers, Hi-Visibility Identification Sign and Inspection Tag.

Reviews of Guardian Equipment #G1814P