SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyewash Station, Wall Mount, SS, 15-1/2 W

GUARDIAN EQUIPMENT| Zoro #: G2163901| Mfr #: G1750

$265.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 1/2" NPT FemaleValve Material: Chrome Plated BrassColor: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163901 Mfr #: G1750
Fitting Size: 1/2" NPT FemaleValve Material: Chrome Plated Brass
Color: SilverStandards: ANSI Z358.1-2014
ADA Compliance: NoEyewash Bowl Material: Stainless Steel
Eye Wash Activates By: Push HandleItem: Eye/Face Wash
Bowl Dia.: 11-1/2"Width: 15-1/2"
Assembled/Unassembled: AssembledEye Wash Handle Material: Aluminum
Eyewash Covering: NoHeight: 9-1/2"
Eye Wash and Shower Mounting: WallFitting Material: Chrome Plated Brass
Spray Head Material: PolypropyleneDepth: 13-3/4"
Pipe Material: Chrome Plated BrassIncludes: Nylon Flip-Top Dust Covers, Hi-Visibility Identification Sign and Inspection Tag
Head Dia.: 2-1/4"ANSI Compliant: Yes
Number of Heads: 2Country of Origin (subject to change): United States

Description

Eye/Face Wash, Eye Wash and Shower Mounting Wall, Eyewash Bowl Material Stainless Steel, Spray Head Material Polypropylene, Eye Wash Activates By Push Handle, Eyewash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver

Reviews