Eyewash Station w/Cover, Ped, SS, 15-1/2 W

GUARDIAN EQUIPMENT| Zoro #: G1942403| Mfr #: G1760BC

$491.53 /ea

This item ships free. Details.Standard ground shipping.
Spray Head Material: PolypropyleneEyewash Bowl Material: Stainless SteelEye Wash Activates By: Push Handle
Save 15%. Sign up for Z-mail.


Zoro #: G1942403 Mfr #: G1760BC
Spray Head Material: PolypropyleneEyewash Bowl Material: Stainless Steel
Eye Wash Activates By: Push HandleEye Wash Handle Material: Aluminum
Eyewash Covering: YesADA Compliance: No
Includes: Stainless Steel Hinged Dust Cover, Hi-Visibility Identification Sign, and Inspection TagPipe Material: Galvanized Steel
Width: 15-1/2"Height: 38"
Fitting Material: Chrome Plated BrassValve Material: Chrome Plated Brass
Depth: 13-3/4"Eye Wash and Shower Mounting: Pedestal
ANSI Compliant: YesHead Dia.: 2-1/4"
Fitting Size: 1/2" NPT FemaleStandards: ANSI Z358.1-2014
Assembled/Unassembled: UnassembledNumber of Heads: 2
Color: SilverBowl Dia.: 11-1/2"
Item: Eye/Face WashCountry of Origin (subject to change): United States


Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eyewash Bowl Material Stainless Steel, Spray Head Material Polypropylene, Eye Wash Activates By Push Handle, Eyewash Covering Yes, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver