BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyewash Station w/Cover, Pedestal, SS, 16 W

GUARDIAN EQUIPMENT| Zoro #: G0882655| Mfr #: G1825BC

$466.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bowl Dia.: 11-1/2"Depth: 11-1/2"Pipe Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882655 Mfr #: G1825BC
Bowl Dia.: 11-1/2"Depth: 11-1/2"
Pipe Material: Galvanized SteelWidth: 16"
Includes: Stainless Steel Hinged Dust Cover, Hi-Visibility Identification Sign, Orange Covers for Vertical Piping and Inspection TagStandards: ANSI Z358.1-2014
Eye Wash Activates By: Push HandleEye Wash Handle Material: Aluminum
Eyewash Bowl Material: Stainless SteelNumber of Heads: 2
Fitting Material: Chrome Plated BrassItem: Eyewash
Spray Head Material: PolypropyleneANSI Compliant: Yes
Head Dia.: 1-1/2"Eyewash Covering: Yes
Fitting Size: 1/2" NPT FemaleEye Wash and Shower Mounting: Pedestal
Valve Material: Chrome Plated BrassHeight: 38"
Color: SilverAssembled/Unassembled: Unassembled
ADA Compliance: NoCountry of Origin (subject to change): United States

Description

Eyewash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Stainless Steel, Spray Head Material Polypropylene, Eye Wash Activates By Push Handle, Eye Wash Covering Yes, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Silver

Reviews