PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Eyewash w/Diverter, Faucet Mount, 4-1/4 W

GUARDIAN EQUIPMENT| Zoro #: G0573657| Mfr #: G1200

$88.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ChromeEye Wash and Shower Mounting: FaucetFitting Size: 55/64"-27 Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573657 Mfr #: G1200
Color: ChromeEye Wash and Shower Mounting: Faucet
Fitting Size: 55/64"-27 FemaleFitting Material: Chrome Plated Brass
Eyewash Bowl Material: No BowlADA Compliance: No
Number of Heads: 2Height: 3-1/2"
Includes: Vinyl Pop Off Dust Covers, Hi-Visibility Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPSStandards: ANSI Z358.1-2014
ANSI Compliant: YesItem: Eyewash w/Diverter
Assembled/Unassembled: AssembledHead Dia.: 1"
Eye Wash Activates By: Pull HandleWidth: 4-1/4"
Eyewash Covering: NoEye Wash Handle Material: Aluminum
Valve Material: brassDepth: 2-1/4"
Spray Head Material: Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Eyewash w/Diverter, Eye Wash and Shower Mounting Faucet, Eye Wash Bowl Material No Bowl, Spray Head Material Chrome Plated Brass, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome

Reviews